Vari-Bit®
Frequently Purchased Together
Product Details
Product Details
- Split point design for faster penetration and less walking
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
Specifications
- Collection:
- Vari-Bit®
- Length:
- 11-1/2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Extension
- Shank Size:
- 3/8 in