This product requires certification to purchase.

Band Saw Blade

You last purchased this on
 
LENOX

Wolf-Band® Band Saw Blade

  • Fast #
  • Part #L8010738PW145EAPK
  • Item #7728712
  • Manufacturer Part #8010738PW145
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Wolf-Band® Band Saw Blade

  • Fast #
  • Part #L8010738PW145EAPK
  • Item #7728712
  • Manufacturer Part #8010738PW145
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 34
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 14
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
  • Requires Certification

Specifications

Application:
Metal
Blade Length (in):
44-7/8 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Wolf-Band®
Material:
Bi-metal
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Tool Type:
Band Saw Blade