This product requires certification to purchase.

1-1/4 x 1-1/2 in. Thermostat Mixing Valve

You last purchased this on
 
Leonard Valve

Eco-Mix™ 1-1/4 x 1-1/2 in. Thermostat Mixing Valve

  • Fast #
  • Part #LTM1520BLFDT
  • Item #5111692
  • Manufacturer Part #TM-1520B-LF-DT
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Leonard Valve

Eco-Mix™ 1-1/4 x 1-1/2 in. Thermostat Mixing Valve

  • Fast #
  • Part #LTM1520BLFDT
  • Item #5111692
  • Manufacturer Part #TM-1520B-LF-DT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Collection:
Eco-Mix™
Flow Rate:
165 gpm
Height:
25-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
120
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Size:
1-1/4 in x 1-1/2 in
Valve Type:
Thermostat Mixing Valve