2 in. NPT Thermostat Mixing Valve
Eco-Mix™ 2 in. NPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Features a color coded dial thermometer
- Locking temperature regulators
- Adjustable high temperature limit stop
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- Eco-Mix™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 145 gpm
- Height:
- 29 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Bronze
- Maximum Temperature:
- 120
- Minimum Temperature:
- 60
- Origin:
- Domestic
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in
- Valve Type:
- Thermostat Mixing Valve