This product requires certification to purchase.

1/2 in. Thermostat Water Mixing Valve in Polished Chrome

You last purchased this on
 
Leonard Valve

Eco-Mix™ 1/2 in. Thermostat Water Mixing Valve in Polished Chrome

  • Fast #
  • Part #LTA300LFCP
  • Item #4503196
  • Manufacturer Part #TA-300-LF-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Leonard Valve

Eco-Mix™ 1/2 in. Thermostat Water Mixing Valve in Polished Chrome

  • Fast #
  • Part #LTA300LFCP
  • Item #4503196
  • Manufacturer Part #TA-300-LF-CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1-2014
ASSE Standards:
ASSE 1071
CSA Certified:
Yes
Collection:
Eco-Mix™
Color Finish Name:
Polished Chrome
Depth:
5 in
Flow Rate:
10 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Metal
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve
Width:
7 in