Model 370-LF
Frequently Purchased Together
Product Details
Product Details
- Features Buna-N O-rings
- Locked temperature adjustment cap is vandal resistant
- Features integral check valves on hot and cold inlets
- ECO-MIX™ lead free bronze body
- Locked temperature adjustment cap (vandal resistant) copper encapsulated thermostat assembly with polymer thermoplastic shuttle stainless steel springs Buna-N: O'rings, Integral check valves on hot and cold inlets
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1070-2015
- CSA Certified:
- CSA B125.70-15
- Collection:
- Model 370-LF
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- MIPT
- Flow Rate:
- 8 gpm
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Bronze, Plastic, Copper, Stainless Steel
- Material Type:
- Polymer, Thermoplastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve