This product requires certification to purchase.

Repair Kit for Leonard Valve TM-30, TM-50 and TM-80 Pressure and Temperature Control Valves

You last purchased this on
 
Leonard Valve

Repair Kit for Leonard Valve TM-30, TM-50 and TM-80 Pressure and Temperature Control Valves

  • Fast #
  • Part #L250
  • Item #5102086
  • Manufacturer Part #2/50
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Leonard Valve

Repair Kit for Leonard Valve TM-30, TM-50 and TM-80 Pressure and Temperature Control Valves

  • Fast #
  • Part #L250
  • Item #5102086
  • Manufacturer Part #2/50
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
XL-32-LF, XL-82-LF and LV-982-LF Thermostatic Mixing Valves
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Check Kit
UL Listed:
No