This product requires certification to purchase.

1-Gang 430 Stainless Steel Power Receptacle Wall Plate for 88001 Traditional Leviton Device

LEVITON

1-Gang 430 Stainless Steel Power Receptacle Wall Plate for 88001 Traditional Leviton Device

  • Fast #
  • Part #L84028
  • Item #4374386
  • Manufacturer Part #84028
5 out of 5 Customer Rating
Brand image
LEVITON

1-Gang 430 Stainless Steel Power Receptacle Wall Plate for 88001 Traditional Leviton Device

  • Fast #
  • Part #L84028
  • Item #4374386
  • Manufacturer Part #84028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
88001 Traditional Leviton Device
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Material Type:
430
Number Of Gangs:
1
UL Listed:
Yes
UPC:
078477431405