1-Gang Blank Standard Wall Plate in White
1-Gang Blank Standard Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard size
- Works well in virtually any location
- Installs quickly and easily
- Device mount
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Height:
- 4-1/2 in
- Length:
- 4-14/25 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 1
- Width:
- 4-14/25 in