1-Gang Decora or GFCI Device Wallplate in Ivory
1-Gang Decora or GFCI Device Wallplate in Ivory
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1/4 in
- Height:
- 5-1/4 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-1/2 in