1-Gang Duplex Device Receptacle Wall Plate
1-Gang Duplex Device Receptacle Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-1/8 in