This product requires certification to purchase.

1-Gang Receptacle Thermoset Nylon Wall Plate in Brown

You last purchased this on
 
LEVITON

1-Gang Receptacle Thermoset Nylon Wall Plate in Brown

  • Fast #
  • Part #L85003
  • Item #4374417
  • Manufacturer Part #85003
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

1-Gang Receptacle Thermoset Nylon Wall Plate in Brown

  • Fast #
  • Part #L85003
  • Item #4374417
  • Manufacturer Part #85003
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Depth:
11/50 in
Height:
4-1/2 in
Material:
Thermoset
Number Of Gangs:
1
Width:
2-3/4 in