1-Gang Single Receptacle Wall Plate in Ivory
1-Gang Single Receptacle Wall Plate in Ivory
Frequently Purchased Together
Product Details
Product Details
- Midway size
- 1.4" diameter hole
- Commercial thermoplastic
- Matching screws included
- CSA certified
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-1/8 in