This product requires certification to purchase.

1-Gang Toggle Switch Wall Plate in Light Almond

LEVITON

1-Gang Toggle Switch Wall Plate in Light Almond

  • Fast #
  • Part #L80701T
  • Item #4555321
  • Manufacturer Part #80701-T
4.2 out of 5 Customer Rating
Brand image
LEVITON

1-Gang Toggle Switch Wall Plate in Light Almond

  • Fast #
  • Part #L80701T
  • Item #4555321
  • Manufacturer Part #80701-T
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 gang
  • Includes metal mounting screws that match plate color
  • Requires Certification

Specifications

Color Finish Name:
Light Almond
Material:
Plastic
Material Type:
Thermoplastic Nylon
Number Of Gangs:
1
UL Listed:
Yes
UPC:
078477277515