1-Pole Duplex Switch
1-Pole Duplex Switch
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial grade
- Actuator and body constructed of thermoplastic
- Wallplate ordered separately
- CSA and UL certified
Specifications
- AMP:
- 15
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V