10A 125V Plug in White
10A 125V Plug in White
Frequently Purchased Together
Product Details
Product Details
- Residential 10A-125V 2 wire polarized
- Easy-wire for stranded conductors
- CSA certified, UL listed and NEMA 1 15P
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 1-15P
- Product Type:
- Plug
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 20/18 ga