15A 125V Duplex Receptacle in Black
15A 125V Duplex Receptacle in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 49/50 in
- Height:
- 4-4/25 in
- Material:
- Plastic
- NEMA:
- NEMA 5-15R
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 1-31/100 in