This product requires certification to purchase.

15A 125V Duplex Receptacle in White

You last purchased this on
 
LEVITON

15A 125V Duplex Receptacle in White

  • Fast #
  • Part #L12650W
  • Item #4055541
  • Manufacturer Part #12650-W
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

15A 125V Duplex Receptacle in White

  • Fast #
  • Part #L12650W
  • Item #4055541
  • Manufacturer Part #12650-W
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Residential 15A-125V NEMA 5 15R
  • CO/ALR up to 12 or 10 AWG aluminum
  • Ultrasonic welded construction
  • CSA certified
  • UL Listed
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Aluminum
NEMA:
NEMA 15R, NEMA 5
Product Type:
Duplex Receptacle
UL Listed:
Yes
Volts:
125V
Wire Gauge (AWG):
10 ga