15A 125V Duplex Receptacle in White
15A 125V Duplex Receptacle in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 9387-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Residential 15A-125V
- Quickwire® push-in and side wired
- Ultrasonic welded construction
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 15R, NEMA 5
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V