15A 125V Industrial Grade Connector in Black
15A 125V Industrial Grade Connector in Black
Frequently Purchased Together
Product Details
Product Details
- Dustgard® for dust and dirt
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 15P, NEMA 5
- Product Type:
- Connector
- UL Listed:
- Yes
- Volts:
- 125V