15A 125V Recessed Oulet in White
15A 125V Recessed Oulet in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NEMA:
- NEMA 15R, NEMA 5
- Product Type:
- Recessed Oulet
- UL Listed:
- Yes
- Volts:
- 125V