15A 125VAC Plug in Yellow
15A 125VAC Plug in Yellow
Frequently Purchased Together
Product Details
Product Details
- 3-Wire
- 2-Pole
- NEMA 5-15P
- Hinged design provides fast, easy assembly
- Ideal for replacement of plugs on tools, appliances and extension cords
- Accepts AWG SJ 16/3
- Rugged PVC plug and connector (515PV/515CV) resists moisture and chemicals
- Unique dimpled body provides a secure hinge grip
- Built-in cord grip adjusts automatically for use with 18-12 AWG
Specifications
- AMP:
- 15
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA WD6
- Product Type:
- Plug
- UL Listed:
- Yes
- Volts:
- 125VAC
- Wire Gauge (AWG):
- 12 ga