15A 250V Plug in Black and White
15A 250V Plug in Black and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2-42
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Height:
- 1-49/50 in
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA WD-6, NEMA 6-15P
- Product Type:
- Plug
- UL Listed:
- Yes
- UPC:
- 078477795576
- Volts:
- 250V
- Width:
- 1-53/100 in