15A Combination Switch with Ground Screw Terminal in White
15A Combination Switch with Ground Screw Terminal in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Material:
- Plastic
- Product Type:
- Switch
- UL Listed:
- Yes