15A Duplex GFCI Receptacle in Ivory
This product has been replaced by
15A Duplex GFCI Receptacle in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim SmartlockPro® 15A-125V
- Tamper-resistant
- Back and side wired
- Nylon wall plate and screws included
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 15P, NEMA 5
- UL Listed:
- Yes
- UPC:
- 078477513590
- Volts:
- 125V