This product requires certification to purchase.

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Ivory

You last purchased this on
 
LEVITON

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Ivory

  • Fast #
  • Part #LT5320I
  • Item #3470292
  • Manufacturer Part #T5320-I
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

15A 125V Duplex Tamper-Resistant GFCI Receptacle in Ivory

  • Fast #
  • Part #LT5320I
  • Item #3470292
  • Manufacturer Part #T5320-I
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Residential 15A 125VAC
  • Tamper-resistant
  • Quickwire® push-in & side wired
  • Ultrasonic welded construction
  • CSA certified
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15P, NEMA 5
Product Type:
Duplex Tamper-Resistant GFCI Receptacle
UL Listed:
Yes
Volts:
125V