This product requires certification to purchase.

2-Gang 2-Toggle Thermoplastic Nylon Wall Plate

You last purchased this on
 
LEVITON

2-Gang 2-Toggle Thermoplastic Nylon Wall Plate

  • Fast #
  • Part #LPJ2W
  • Item #2342753
  • Manufacturer Part #PJ2-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

2-Gang 2-Toggle Thermoplastic Nylon Wall Plate

  • Fast #
  • Part #LPJ2W
  • Item #2342753
  • Manufacturer Part #PJ2-W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
4-7/8 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
2
UL Listed:
Yes
Width:
4-47/50 in