2-Gang Duplex Receptacle Wall Plate in White
2-Gang Duplex Receptacle Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-47/50 in