2-Gang Standard Size Device Combination Wall Plate in Ivory Leviton
2-Gang Standard Size Device Combination Wall Plate in Ivory Leviton
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Ivory
- Height:
- 4-1/2 in
- Length:
- 11/50 in
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-14/25 in