2-Gang Toggle Switch Wall Plate in White
2-Gang Toggle Switch Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Stands up to heavy use
- Represent styles and form factors that have stood the test of time
- Clean lines work in virtually any location
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-14/25 in