20A 120/277V 3-Way Toggle Switch
20A 120/277V 3-Way Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial 20A-120/277VAC
- 3-way
- Side wired
- Self-grounding
- UL listed
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Number of Pieces:
- 1 Piece
- Product Type:
- Toggle Switch, Switch
- UL Listed:
- Yes
- Volts:
- 120/277V