20A 120/277V Thermoplastic Single-Pole AC Switch in White
20A 120/277V Thermoplastic Single-Pole AC Switch in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 20
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2 No. 111
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD1, NEMA WD6
- Product Type:
- Switch
- UL Listed:
- UL 20
- Volts:
- 120/277V