This product requires certification to purchase.

20A 125 VAC Duplex Receptacle in White

You last purchased this on
 
LEVITON

20A 125 VAC Duplex Receptacle in White

  • Fast #
  • Part #LCR20W
  • Item #2342395
  • Manufacturer Part #CR20-W
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

20A 125 VAC Duplex Receptacle in White

  • Fast #
  • Part #LCR20W
  • Item #2342395
  • Manufacturer Part #CR20-W
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Commercial grade
  • Side wired
  • Self-grounding
  • UL Listed
  • Requires Certification

Documents


Specifications

AMP:
20
ANSI:
ANSI C-73
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 5 20R
Product Type:
Duplex Receptacle
UL Listed:
Yes
Volts:
125V