20A 125V Duplex Receptacle in Orange
20A 125V Duplex Receptacle in Orange
Frequently Purchased Together
Product Details
Product Details
- Extra heavy-duty industrial grade
- Isolated grounding
- 20A-125V, NEMA 5 20R
- Back & side 8 hole feed-thru wired
- Orange
- UL Listed Fed Spec WC-596
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Thermoplastic, Nylon
- NEMA:
- NEMA 5-20R, NEMA WD-6
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V