20A 125V Duplex Receptacle in White
20A 125V Duplex Receptacle in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2-44
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-3/50 in
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA WD-6
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 1-13/25 in