This product requires certification to purchase.

20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White

You last purchased this on
 
LEVITON

20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White

  • Fast #
  • Part #LT5833W
  • Item #9677926
  • Manufacturer Part #T5833W
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White

  • Fast #
  • Part #LT5833W
  • Item #9677926
  • Manufacturer Part #T5833W
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 48.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for residential and commercial applications including kitchens, bedrooms, home offices, college dormitories, airport lounges, hospitals, salons and spas, hotels, meeting rooms, cafes, restaurants and more
  • Smart chip technology recognizes and optimizes the charging requirements of individual devices including Apple, Samsung, Nexus, Pixel and more
  • Tamper-Resistant improves child safety – built-in shutter prevents access by most non-rated/foreign objects
  • USB Ports tested to withstand over 10,000 insertions
  • Charges most Type A and Type-C USB powered devices
  • Type-C Port permits the cables to be inserted easily in either direction
  • Charging time may be affected by the charge cord used. Leviton recommends using the cord provided with the device
  • Compatible with Decora® wallplates and Decora Plus™ screwless wall plates
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Requires Certification

Documents


Specifications

AMP:
20
Application:
Commercial, Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-17/25 in
Height:
4-1/25 in
Material:
Plastic, Steel
Material Type:
Thermoplastic
NEMA:
NEMA 5-20R
Product Type:
Duplex Tamper-Resistant Receptacle, USB Charger
Volts:
125V