This product requires certification to purchase.

20A 125V Duplex Tamper-Resistant GFCI Receptacle in White

You last purchased this on
 
LEVITON

20A 125V Duplex Tamper-Resistant GFCI Receptacle in White

  • Fast #
  • Part #LTBR20W
  • Item #3619868
  • Manufacturer Part #TBR20-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

20A 125V Duplex Tamper-Resistant GFCI Receptacle in White

  • Fast #
  • Part #LTBR20W
  • Item #3619868
  • Manufacturer Part #TBR20-W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tamper-resistant
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA C22.2
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA WD-1, NEMA WD-6
Product Type:
Duplex Tamper-Resistant GFCI Receptacle
UL Listed:
Yes
Volts:
125V