This product requires certification to purchase.

3 gal Blank Wall Plate Box Mount in White

You last purchased this on
 
LEVITON

3 gal Blank Wall Plate Box Mount in White

  • Fast #
  • Part #L80735W
  • Item #4625494
  • Manufacturer Part #80735-W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

3 gal Blank Wall Plate Box Mount in White

  • Fast #
  • Part #L80735W
  • Item #4625494
  • Manufacturer Part #80735-W
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11/50 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/2 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
3
UL Listed:
Yes
Width:
6-19/50 in