3-Pole Toggle Switch in Black
3-Pole Toggle Switch in Black
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard toggle
- Industrial grade
- Non-grounding
- Back and side wiring
- Three pole, 3 phase
Specifications
- AMP:
- 30
- ANSI:
- ANSI C-73
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Length:
- 9/10 in
- Material:
- Plastic
- Material Type:
- Polyester
- NEMA:
- NEMA WD-1, NEMA WD-6
- Product Type:
- Toggle Switch, Switch
- UL Listed:
- Yes
- Volts:
- 600V