This product requires certification to purchase.

3-Way Aluminum Shell Incandescent Lamp Holder

You last purchased this on
 
LEVITON

3-Way Aluminum Shell Incandescent Lamp Holder

  • Fast #
  • Part #L7090PG
  • Item #2342408
  • Manufacturer Part #7090-PG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

3-Way Aluminum Shell Incandescent Lamp Holder

  • Fast #
  • Part #L7090PG
  • Item #2342408
  • Manufacturer Part #7090-PG
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Gilt Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Gilt
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
250 W