3-Way Grounding Switch in Light Almond
3-Way Grounding Switch in Light Almond
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-way
- Quickwire® push-in and side wired
- Ultrasonic welded construction
- CSA certified
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Almond
- Depth:
- 1-1/20 in
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-31/100 in