30A 125/250V Flush Mount Dryer Receptacle in Black
This product has been replaced by
Manufacturer Part #278-S00
30A 125/250V Flush Mount Dryer Receptacle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2525-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 30 Amp-125/250V
- NEMA 14 30R, 3P-4W
- Industrial grade
- CSA certified
- UL listed
Specifications
- AMP:
- 30
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- NEMA:
- NEMA 14, NEMA 30R
- Product Type:
- Flush Mount Receptacle
- UL Listed:
- Yes
- UPC:
- 078477074510
- Volts:
- 125/250V