4-7/8 in. 2-Gang Wall Plate in White
4-7/8 in. 2-Gang Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-47/50 in