This product requires certification to purchase.

4-87/100 x 3-3/25 in. Plastic 2-Gang Duplex Decorative Wall Plate in White

You last purchased this on
 
LEVITON

4-87/100 x 3-3/25 in. Plastic 2-Gang Duplex Decorative Wall Plate in White

Brand image
You last purchased this on
 
LEVITON

4-87/100 x 3-3/25 in. Plastic 2-Gang Duplex Decorative Wall Plate in White

  • Fast #
  • Part #LPJ826W
  • Item #3019987
  • Manufacturer Part #PJ826-W
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Leviton Combination Wall plates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wall plate for a specific job.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-87/100 in
Length:
3-3/25 in
Material:
Plastic
Material Type:
Thermoplastic Nylon
Number Of Gangs:
2



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com