This product requires certification to purchase.

4-Gang Midway Size Wall Plate in White

LEVITON

4-Gang Midway Size Wall Plate in White

  • Fast #
  • Part #LPJ264W
  • Item #8017161
3.1 out of 5 Customer Rating
Brand image
LEVITON

4-Gang Midway Size Wall Plate in White

  • Fast #
  • Part #LPJ264W
  • Item #8017161
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-22/25 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
4
UL Listed:
Yes
Width:
3-13/100 in