5-Gang Wall Plate in White
5-Gang Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard size
- Works well in virtually any location
- Installs quickly and easily
- Device mount
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11/50 in
- Dimmable:
- No
- Height:
- 4-1/2 in
- Length:
- 10 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 5
- UL Listed:
- Yes
- Width:
- 10 in