660W 600V Fluorescent Lamp Holder
660W 600V Fluorescent Lamp Holder
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Light Bulb Type:
- Fluorescent
- Volts:
- 600V
- Watts:
- 660 W