This product requires certification to purchase.

660W Incandescent Lampholder with Pull Chain in White

You last purchased this on
 
LEVITON

660W Incandescent Lampholder with Pull Chain in White

  • Fast #
  • Part #L8827CW4
  • Item #2399849
  • Manufacturer Part #8827-CW4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

660W Incandescent Lampholder with Pull Chain in White

  • Fast #
  • Part #L8827CW4
  • Item #2399849
  • Manufacturer Part #8827-CW4
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
UL Listed:
UL E3810
Volts:
250V
Watts:
660 W