This product requires certification to purchase.

1 Gang Wall Plate in Stainless Steel

LEVITON

C-Series 1 Gang Wall Plate in Stainless Steel

  • Fast #
  • Part #LSSJ8C40
  • Item #9534873
3.6 out of 5 Customer Rating
Brand image
LEVITON

C-Series 1 Gang Wall Plate in Stainless Steel

  • Fast #
  • Part #LSSJ8C40
  • Item #9534873
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 11000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Leviton’s C-Series of Stainless Steel Wall plates offers an extensive selection designed to enhance residential home décor and blend into commercial settings. The C-Series has 27 different configurations available, offered in various sizes for both single-Gang and multi-Gang applications.
  • Available in both Type 430 Stainless Steel (magnetic) and Type 302/304 Stainless Steel (non-magnetic), the C-Series is ideal for corrosion resistance in commercial applications. With matching mounting screws included, Leviton wall plates accent any wall covering.
  • Paintable to match your décor
  • Easy to clean, smooth satin finish
  • Round edges resist dust accumulation
  • Requires Certification

Specifications

Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
9/50 in
Height:
4-7/8 in
Material:
Stainless Steel
Material Type:
302, 304
Number Of Gangs:
1
UL Listed:
UL 514D
Width:
3-1/8 in