1-Gang Decorative Plate in Black
Decora® 1-Gang Decorative Plate in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in